Takagi Shower Head Air Beat (Kepala Pancuran Genggam)

Sebelum PPN:
Rp849.900
Spesifikasi
Heat Resistance Temperature (°C)60
Height (mm)195
Thread Standard(Connection part) G1/2 (Nominal 13)
Water Pressure (MPa)(Recommended) 0.1 to 0.2
Width (mm)65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Before using the shower, be sure to check with your hands whether the temperature is appropriate.
Feature
By introducing bubbles (air) into the water, you can save water without sacrificing the comfort of bathing.
Use
For bathroom use in general households.

Ulasan Produk

Tidak ada ulasan