SURE Vaporization Type Deodorizer (Pengharum Ruangan)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Injection Volume (ml/hour)About 1.5
Main Unit Dimensions (Width x Depth x Height) (mm)68.5x68.5x126
MaterialBody = Polypropylene (PP), Tank = PET
Method(Spray) Vaporization type
Motor Lifetime (hour)800
Operating Ambient Temperature (°C)Indoor 0-40
Power Consumption (W)0.25 (at 50/60Hz)
Power Input (V)DC5
Set ContentJiaen Sui Tablet x 2, Cigar Lighter Adapter, Jiaen Sui Seal, USB Connection Cord
Tank capacity (mL)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The generated hypochlorous acid water (diaen sui) is deteriorated by ultraviolet rays and oxygen, so be sure to close the lid of the container such as a PET bottle, store it in a cool and dark place, and consume it within 3 months.
- If you feel a strong chlorine odor during use, it is saturated, so open the window to ventilate or turn off the power.
Use
For space sterilization and deodorization

Ulasan Produk

Tidak ada ulasan