SUPERMATE Circle Basket (Keranjang)

Sebelum PPN:
Rp189.900
Spesifikasi
Capacity (L)28
ColorDark Gray
Effective Internal Dimension Height (mm)260
Effective Internal Dimensions/Depth (mm)245
Effective Internal Dimensions/Frontage (mm)380
External Dimension (Height) (mm)270
External Dimensions Frontage (mm)485
MaterialPolypropylene (PP)
Outside Dimension/Depth (mm)340

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- CB-33E is available in dark green, blue green, French gray, cherry pink, and pure red color variations.
Feature
Comes with a stopper to prevent the handle from falling inward.
It is a standard type that combines design and functionality.
Use
Storage/storage.

Ulasan Produk

Tidak ada ulasan