Suiden Flexible Duct Anti-Explosion (Selang Udara Fleksibel)

Sebelum PPN:
Rp8.799.900
Spesifikasi
Base Fabric MaterialsPolyester fabric
Body fabric thickness (mm)0.35
Duct Diameter (mm)320
Length (m)5
Maximum Nozzle Diameter of Suitable Blower (Φmm)320
Surface TreatmentPVC treatment

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Due to the use of hard steel wire and strong sealing, it has resoring force and is durable and hard to be crushed.
Explosion-proof model A duct with ground clips on both ends and a squeeze string.

Ulasan Produk

Tidak ada ulasan