SOFT99 Bodydoctor 3D Multi Fit Ponto

Sebelum PPN:
Rp2.199.900
Spesifikasi
Height (mm)200
Length (mm)350
MaterialMiddle material = Natural latex, Cover outer fabric = Polyester smooth, Cover side fabric = 100% polyester
Width (mm)350

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- This product is not a medical device that guarantees reduction of fatigue, prevention of low back pain, and improvement of numbness.
- There are individual differences in the experience.
Use
Support cushions for automobiles, homes, and offices

Ulasan Produk

Tidak ada ulasan