Shimizu Cutting Wheel SAMURAI8 (Batu Gerinda Potong)

Sebelum PPN:
Rp839.900
Spesifikasi
AbrasiveAZ
Abrasive Grain Size(#)60
Blade Thickness (mm)0.8
HardnessR
Hole Diameter (mm)15
Maximum Peripheral Speed (m/minute)4800
Outer Diameter (mm)105
RoHS DirectiveCorrespondence (Corresponding to 10 Substances)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Ultra-thin cutting wheel.
Excellent sharpness and work efficiency is greatly improved.
Use
For general metals such as stainless steel, angles, channels, round bars, shape steel, general steel, galvanized steel, and aluminum.

Ulasan Produk

Tidak ada ulasan