Sendai Meiban Neo Solar REVO Mini (Lampu Keamanan)

Sebelum PPN:
Rp1.999.900
Spesifikasi
Height (mm)205
Number of LEDRed x 4, Green x 2
Width (mm)76

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Before use, please cover the solar panel and check if it works.
- Please charge the battery in sunlight before use.
- For long-term storage, charge the battery once every three months.
- There is current consumption during lighting standby and during time adjustment that are not included in the calculation.
Use
Installed on a color cone, etc., for alerting.

Ulasan Produk

Tidak ada ulasan