SELECT Construction Light (Lampu Konstruksi)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Height (mm)197
MaterialBody = impact-resistant polycarbonate, grip = ABS resin
Number of LED4 red, 2 green
Width (mm)74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Flashes alternately in red and green to show the effect of calling attention. It is a solar type construction light that does not require a power supply. Uses replaceable AA Ni-MH batteries. Automatic flashing at night.
Use
To ensure the minimum illuminance for safe walking during nighttime construction. For calling attention at construction sites.

Ulasan Produk

Tidak ada ulasan