SATO Bimetal Thermometers BM-S-100P Series (Termometer Bimetal)

Sebelum PPN:
Rp2.399.900
Spesifikasi
MaterialBrass plating
Measurement Temperature Range (°C)0 to 50
Outer Diameter (mm)100
Temperature Display (°C)(Minimum) 1
Temperature Sensing Part (mm)8x50
Thread StandardR1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please specify a scale range with a margin for the temperature you will be using. Example: If you are using 100°C, specify a scale range of 0 to 150°C.- We recommend that you attach a protective tube (optional) in the following cases. 1. When pressure of 0.5 MPa or more is applied. 2. When measuring a corrosive object to be measured (however, the material SUS304 may not be deemed suitable for corrosion resistance depending on the environment).- Avoid installing in locations subject to vibration. - Specifications other than standard stock items can be made to order. Please contact us.

Ulasan Produk

Tidak ada ulasan