Princeton LED Head Light VIZZ-II

Sebelum PPN:
Rp3.999.900
Spesifikasi
Brightness (Lm)150
ColorBlack
ETL StandardClass 1 Division 1&2 Groups A, B, C, D &G
Explosion-Proof StructureETL Class (((R1))) Division1&2 Groups ABCD&G
Height (mm)47
Length (mm)34
Maximum Lighting Time (hour)150
Power SupplyAAA alkaline batteries (3) included
Power Supply TypeBattery operated
Protection ClassIPX7
Suitable Battery3 x AAA batteries (included)
Types of Light BulbLED
Width (mm)58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
One main power LED and four auxiliary LEDs provide a spacious light.

Ulasan Produk

Tidak ada ulasan