Spesifikasi
| Battery Capacity (AH) | Body |
|---|---|
| Battery Voltage (V) | 14.4/18 |
| Charging Time (minute) | 60 |
| Chuck | Quick lock chuck method (compatible with SDS plus type shank) |
| Color | Black |
| Drilling Capacity (Wood) (mm) | (18V5.0Ah) 18x120 approx. 110 holes (18V3.0Ah) 18x120 approx. 70 holes (14.4V5.0Ah) 18x120 approx. 100 holes |
| Drilling Capacity to Steel (mm) | (18V5.0Ah) 13x1.6mm about 170 holes/21x1.6mm about 50 holes (18V3.0Ah) 13x1.6mm about 100 holes/21x1.6mm about 30 holes (14.4V5.0Ah) 13x1.6mm About 110 holes/21x1.6mm About 45 holes |
| Height (mm) | 272 |
| Included Accessories | Bit adapter (SDS plus type shank), shoulder belt |
| Length (mm) | 249 |
| Maximum Tightening Torque (N m) | 13.5 |
| Number of Impact (impacts/minute) | 0 to 4750 |
| Rotation Speed (rpm) | 0 to 1250 |
| Vibration | 3-axis composite value/12.0m/s ² |
| Voltage (V) | 14.4/18 |
| Width (mm) | 64 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Drilling Capacity
(Estimated, fully charged) Concrete strength 2.4kN/cm² [240kgf/cm²] Concrete (3.5 x Depth 30mm) About 250 holes Concrete (8.0 x Depth 30mm) About 130 holes Concrete (10. 5 x Depth 40mm) Approx. 90 holes Concrete (12.5 x Depth 40mm) Approx. 45 holes Concrete (16.5 x Depth 40mm) Approx. - Iron (13 x plate thickness 1.6mm) about 150 holes metalwork hole saw - Iron (21 x plate thickness 1.6mm) about 45 holes
(Estimated, fully charged) Concrete strength 2.4kN/cm² [240kgf/cm²] Concrete (3.5 x Depth 30mm) About 250 holes Concrete (8.0 x Depth 30mm) About 130 holes Concrete (10. 5 x Depth 40mm) Approx. 90 holes Concrete (12.5 x Depth 40mm) Approx. 45 holes Concrete (16.5 x Depth 40mm) Approx. - Iron (13 x plate thickness 1.6mm) about 150 holes metalwork hole saw - Iron (21 x plate thickness 1.6mm) about 45 holes
Warning
- Body only - You can use your own 18V or 14.4V batteries (LN type (EZ9L40) batteries with an orange alignment mark cannot be used.)Feature
RoHS Directive Compliant Product Electronic Speed Control, Forward/Reverse Screw Tightening, Metalwork/Woodworking Holes (Drill Driver Mode)Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/f1P111461541-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
