ORION Jet Heater BRIGHT (Pemanas Udara Jet)

Sebelum PPN:
Rp50.999.900
Spesifikasi
Calorific Value (kw/hour)28.1-38.8 (5 levels)
Depth (mm)557
Fuel Consumption (L/hour)4.0 to 2.9
Heating Area for Reference (Concrete Building) (m²)219
Heating Area for Reference (m²)165 (Wooden Building)
Main Unit Dimensions, Height (mm)888
Power Consumption (W)66/69 on ignition, 56/53 on combustion (at 50/60Hz)
Tank Capacity (L)40
Type of CombustionHigh pressure spray method

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Because it emits infrared rays, it is less affected by wind and is ideal for heating in semi-outdoor locations. It has five combustion stages and is quiet when operating.

Ulasan Produk

Tidak ada ulasan