OKADA XG Rail (Rel XG)

Sebelum PPN:
Rp1.799.900
Spesifikasi
AS ONE Part Number64-8361-36
Allowable Load (kg)80
ColorAluminium Silver
Finish MaterialAluminium Aluminium Alloy extruded material = Anodized finish
Rail Length (mm)2000
Suitable ForXG
Surface TreatmentAnodized finish

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Runners, cap stops, and brackets are sold separately. We do not deliver to private homes (detached houses or apartment buildings).
Feature
It is a weight rail that considers strength.
Use
For hanging heavy sheets at the eaves and large openings of factories, warehouses and distribution centers.

Ulasan Produk

Tidak ada ulasan