Nitto L Aluminum Tape

Sebelum PPN:
Rp419.900
Spesifikasi
AdhesiveSolvent-free Acrylic
Base MaterialHigh Strength Aluminium Foil
ColorSilver
Length (m)25
Operating Temperature Range (°C)0 to 80
Tape Length (m)25
Tape Thickness (mm)0.1
Tape Width (mm)50
Tensile Strength (N/mm)42/10
Thickness (mm)0.1
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Use
For covering and protecting ducts and piping. For joints such as insulation materials. For external and internal insulation methods. Roof, opening, outer wall, inner wall.

Ulasan Produk

Tidak ada ulasan