NITTO Aluminum Foil/Glass Cloth Polymerized Tape (Lakban Aluminium)

Sebelum PPN:
Rp10.999.900 - Rp19.999.900
Spesifikasi
Adhesive Strength (N/10mm)6.5
ColorSilver
Elongation (%)5
Length (m)33
LusterMatte
MaterialBase material = aluminum foil + glass cloth, adhesive = silicone-based
Operating Temperature Range (°C)0 to 260
RoHS DirectiveCorrespondence (Corresponding to 10 Substances)
Thickness (mm)0.173

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It has both high tear strength and high tensile strength, and is flexible and adapts well to curved surfaces.
The adhesive uses heat-resistant silicone, so it can be removed cleanly even after applying heat.
Use
Protection of electrical wires and power cables.
Exterior heat protection for engines such as jet planes, aircraft, and missile rockets.
As a shield against radio waves (RFI) and electromagnetic waves (EMI).

Ulasan Produk

Tidak ada ulasan