Sebelum PPN:
Rp5.699.900 - Rp7.999.900
Spesifikasi
Band Width (mm)1.5
Blade Length (mm)390
Blade MaterialSK steel
Blade Thickness (mm)2
Cell Spacing (mm)5
Main Unit MaterialAluminium Alloy
Maximum Cutting Diameter (mm)About 130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Cutting capacity is a guideline. It differs depending on the wood. Do not use in rainy weather as there is a risk of electric shock. Do not insert your fingers into the blade under any circumstances.
Feature
The blade tip is impact hardened to last three times longer. It is safe because it is foldable. The blade tip angle can be adjusted in five steps.
Use
For pruning tall trees. For pruning cedar and cypress trees.

Ulasan Produk

Tidak ada ulasan