NIPPEI Air Duster Gun Large Flow Type (Semprotan Angin Kompresor)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Air Consumption (L/minute)1200
Main Unit Size (mm)110x25x160
MaterialAluminium and steel
Maximum Operating Pressure (MPa)1.4
Nozzle Inner Diameter (mm)5
Nozzle Length (mm)115
Nozzle Tip Diameter (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please use protective equipment.
Feature
The air gun with a dial regulator has a wider outlet and a larger flow rate than a normal air gun, so it can be used in a wide range of applications.
Comes with a long nozzle.
Use
For removing dust, moisture, oil, iron powder, etc. by air.

Ulasan Produk

Tidak ada ulasan