NIKKEI LED Battery-operated Warning Light Blue High Brightness

Sebelum PPN:
Rp4.499.900
Spesifikasi
ColorBlue
Height (mm)157
Length (mm)118
Lens ColorBlue
Light ColorBlue
MaterialBody = ABS resin, Glove = Acrylic resin (PMMA)
Power Input (V)3
Protection Class55
Rated Voltage (V)3V (2 x D)
Width (mm)118

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Battery-operated LED rotating light Nico Capsule high-brightness LED is used.
The buzzer and revolving light can operate simultaneously.
It runs on two D batteries and can be attached with magnets.
Use
For warning lights in places where power is not available.
Battery-operated warning lights in emergencies and disasters.

Ulasan Produk

Tidak ada ulasan