Niikura Scales Umbrella bag Automatic Mounting Machine KASAPON

Sebelum PPN:
Rp42.999.900
Spesifikasi
Height (mm)840
Length (mm)360
MaterialStainless Steel (SUS430)
Number of StorageUmbrella bag = Long umbrella 600 / Folding umbrella 200
Opening Width (mm)296
TypeSlim

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
One-touch operation allows only one umbrella bag per person, eliminating waste. This one unit can handle both long and folding umbrellas.
Use
Anyone can quickly and easily hang the bag by just putting an umbrella in it and pulling it.

Ulasan Produk

Tidak ada ulasan