NICHIFU Crimp Sleeve with Insulation Coating P Type (Selongsong Sambungan)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp309.900
Spesifikasi
ColorRed
MaterialTerminal = Oxygen-free Copper (electric tin plating), Sleeve = Oxygen-free Copper tube (electric tin plating), Insulator = Polyvinyl chloride
Overall Length (mm)19
Sleeve Inner Dimension (mm)1.8
Wire Crimping Range (AWG#)22 to 16
Wire Range Stranded (mm²)0.3 to 1.65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The wires are connected by overlapping them inside the sleeve.
The insulating coating is already set on the terminal tube.
Insulation shape: The insulating tube is expanded.

Ulasan Produk

Tidak ada ulasan