NICHIDO Strip Light

Sebelum PPN:
Rp3.299.900 - Rp7.299.900
Spesifikasi
Color Temperature (K)5000
Width (mm)17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not use the product while it is rolled, with the lines overlapping each other, or in a bundled state.
- This may cause fire or burnout.
- The minimum bending radius is 45mm at low temperatures (-10°C or below).
Feature
Connectable strip-shaped LEDs that can be wrapped or hung. (Single-sided emission)
Can be bent up to a radius of 20mm.
Use
For temporary lighting during tunnel construction, railway track maintenance management, work lights for elevator shafts, etc. Since it is an outdoor type, it can also be used for illumination.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait