MURAKO Block Disc

Sebelum PPN:
Rp1.099.900
Spesifikasi
Abrasive GrainAlundum
Abrasive Grain Size60(#)
Blade Length (mm)19.5
Hole Diameter (mm)M10
MaterialPolishing cloth = Alundum abrasive
Maximum Operating Speed (rpm)13600
Number of Fan Blade80
Outer Diameter (mm)100
RoHS DirectiveCorrespondence (Corresponding to 10 Substances)
Thread SizeM10(P1.5)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
By making the abrasive cloth into a block shape, clogging is prevented and grinding power is increased.
It is a direct screw-in type, so it can be installed with one touch without using nuts.
Use
For grinding and polishing iron and stainless steel.
For removing weld beads.
For removing paint and rust.
Deburring, chamfering

Ulasan Produk

Tidak ada ulasan