Multi Split Type AC Current Sensor

Sebelum PPN:
Rp479.900
Spesifikasi
Accuracy± 1.0%/rated current
Applicable Frequency (Hz-kHz)10 to 5
Applicable Wire Diameter (mm)(Maximum) 10x7.9
Circuit Voltage Used (V)AC600 or less
Dimensions (mm)33x41.3x25.3
Insulation Resistance (MΩ)DC500V / 100 or more (between outer case and output)
Maximum Allowable Continuous CurrentAC100Arms continuous
Operating Temperature/Humidity Range-10 to 60 °C 80% RH or less (no condensation)
Output TerminalM3 mounting screw
Phase Difference1.6°±0.5°(10Ω/5A/50Hz), 1.3°±0.5°(10Ω/5A/60Hz)
Protection(Open) 7.5V clamp element
RoHS DirectiveCorrespondence (Corresponding to 10 Substances)
StandardRoHS compliant
Suitable Current (A)AC 0.01 to 5 (50/60Hz)
Withstand Voltage (V) AC2200 / 1 minute (between outer case and output)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Ideal for measuring small currents such as 5A circuits. Fall prevention with wire stopper. A dedicated connector is not required for terminal output. Safety design with open protection element and flame resistance.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait