Multi Flexible Leakage/Line Current Tester

Sebelum PPN:
Rp39.999.900
Spesifikasi
AC Current (A)1000m/10/100/1000
Cable Length (m)2(CT)
Clamp Diameter (mm)210
Dimensions (Width x Height x Depth) (mm)159x105x53
FilterLow pass filter (attenuates from about 150Hz)
FunctionRecorder output, auto power off, data hold, backlight
Height (mm)105
Included Accessories6 AA alkaline batteries, 1 carrying case, 1 instruction manual
Inner Diameter (mm)210 (CT)
Length (mm)53
Minimum Resolution (mA)0.1
Output (mV)DC 100 (full scale of each range)
Power InputAA alkaline battery x 6
Power Supply6 x AA alkaline batteries
Sample Rate (time/s)2
Width (mm)159

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The RLM-10+ flexible ZCT is an air-core coil that does not use magnetic materials. - Be careful of the measurement location as it is more susceptible to external magnetic fields and residual current than normal leakage current measurement.
Feature
Flexible ZCT that can be bent freely is used. Unlike conventional products, this highly accurate flexible leak current meter is less affected by external magnetic fields and residual current.
Use
For leakage detection of the main trunk. For wide and narrow spaces between lines.

Ulasan Produk

Tidak ada ulasan