Motoyuki Angle Grinder Slim (Gerinda Tangan)

Sebelum PPN:
Rp8.899.900
Spesifikasi
Attachable Tools Outer Diameter (mm)75 or less
Cable Length (m)2.4
Hole Diameter (mm)Attachable tools = 15(16), M10 screw hole, 9.53(10) hole
Installable ToolM6 bearing
Main Unit Dimensions (mm)248x95x51
Maximum Rotation Speed (rpm)12000
Power Consumption (W)350
Power Rating (A)3.5
Power Supply (V)AC100
Set ContentMagic pad (50, 75 each 1 piece), Magic disk ceramic #60 (50, 75 each 3 pieces), Magic disk CBN (50, 75 each 1 piece), disk nut x 1 piece, spanner x 1 piece

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Black skin of H steel (100 mm) can be removed.
Ideal for narrow spaces where 100mm disc grinders cannot fit, especially inside the four corners.
Lightweight and compact, it does not get tired easily and is easy to work at hand.
Use
Bead polishing, deburring, chamfering, discoloration, partial mirror polishing, etc.

Ulasan Produk

Tidak ada ulasan