Motoyuki Global Saw High Roller

Sebelum PPN:
Rp5.599.900
Spesifikasi
AbrasiveGC
Abrasive Grain Size12
Finish Equivalent Number12 to 36
Inner Diameter (mm)75
Maximum Operating Peripheral Speed (m/minute)45(2700)
Outer Diameter (mm)95
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The special structure abrasive material layer realizes amazing grinding power. The high elasticity of rubber suppresses unevenness in grinding force. The randomly cracked surface firmly bites into the black bark.
Use
Removal of black skin, paint, rust, plating, etc. of steel plates and shaped steel

Ulasan Produk

Tidak ada ulasan