Motoyuki Global Saw for Metal Siding

Sebelum PPN:
Rp2.299.900
Spesifikasi
Base Material Thickness (mm)1
Blade Thickness (mm)1.2
Cutting Capacity, Steel Plate (mm)1.2
Hole Diameter (mm)20
Maximum Operating Speed (rpm)9600
Number of Tip46
Outer Diameter (mm)125
Suitable MaterialMetal siding
Suitable Power ToolDustproof / dust collection Marunoco / Charging Marunoco / Power cutter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The cutting edge is designed exclusively for Galva, and it is a life-oriented type with good powder brushing such as urethane material.
Not only metal siding but also acrylic and plastic can be cut.
Use
Metal siding, aluminum siding, galvanized iron, printed board, acrylic board, plastic

Ulasan Produk

Tidak ada ulasan