Moldino Epoch D Thread Mill

Sebelum PPN:
Rp2.399.900 - Rp4.499.900
Spesifikasi
MaterialCarbide
Number of Tip4
Surface TreatmentATH coat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Because it is a left blade, please use it by reversing the spindle.
- Epoch D thread mill is a special tool for internal thread machining.
- Because the Epoch D thread mill performs drilling at the same time, please note that thread cutting with a diameter exceeding 1.68 times the outer diameter Dc is not possible.
- 55 For work materials exceeding HRC, we recommend a maximum processing depth of 2.5D or less for the 3D / 3.5D type with a length below the neck.
Use
For simultaneous drilling and female thread cutting of cast iron, carbon steel, alloy steel, stainless steel, tool steel, pre-hardened steel, and hardened steel (45 to 55HRC, 55 to 66HRC).

Ulasan Produk

Tidak ada ulasan