MIZUKEI LED Cone Cover (Penutup Kerucut)

Sebelum PPN:
Rp969.900
Spesifikasi
AS ONE Part Number64-8379-76
Diameter (mm)Top = 100, Bottom = 190
Height (mm)340
MaterialReflective material = PVC
Number of LED(Red) 24
Power SupplyAA batteries x 2
Standard Working Time (hour)About 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Visibility is good because it has 24 red LEDs.
It is easy to install by just putting it on the cone.

Ulasan Produk

Tidak ada ulasan