mine Naro Belter

Sebelum PPN:
Rp11.999.900
Spesifikasi
Air Consumption (m³/minute)0.5
Belt Dimension (mm)3 to 20x330
Belt Speed (m/minute)1000
Exhaust PortRear
Hose connectionRc1/4
Included AccessoriesCloth belt 3x330 Z60 (NRB3-330-Z60), A240 (NRB3-330-A240), 10x330 Z60 (NRB10-330-Z60), A120 (NRB10-330-A120), 1 of each, Swiplon belt 10x330 #60 (SPB-330-60), #120 (SPB-330-120), #320 (SPB-330-320), #240, 1 of each, coupler, mini oil
Overall Length (mm)370
Rotation Speed No Load (rpm)16000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Use
For polishing the inner surface of L-shaped corners.
For polishing complex surfaces such as details and molded products.
For removing burns from complicated parts and polishing scratches.

Ulasan Produk

Tidak ada ulasan