MIDORI ANZEN Load Collapse Prevention Cover (Penutup Palet)

Sebelum PPN:
Rp2.399.900
Spesifikasi
ColorWhite
Length (m)1.5
Materialnylon, polyurethane
Thickness (mm)0.6
Width (mm)900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A seamless cover with excellent elasticity to prevent cargo from collapsing.
Attaches to roll boxpallets, cardboard boxes, etc. to prevent cargo from collapsing.
It is an eco-friendly product that can be used repeatedly and washed.
Use
To prevent cargo placed on pallets or trolleys from collapsing.

Ulasan Produk

Tidak ada ulasan