MAGEVER Silicon Magnet i-Hook

Sebelum PPN:
Rp209.900
Spesifikasi
Allowable Load (kg)1, Vertical = 1
Height (mm)31
MaterialMagnet = Neodymium magnet (silicon coating), Hook = ABS resin, Screw holder = ABS resin, Screw = Stainless steel
Outer Diameter (mm)3.1
RoHS DirectiveCorrespondence (Corresponding to 10 Substances)
Thickness (mm)2.8
Width (mm)31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The load capacity varies depending on the installation surface and the item to be hung.
Use
Plumbing areas such as unit baths (walls with steel plate) that are concerned about rusting, entrance doors (walls with steel plate) that may be cracked or damaged, sides of refrigerators and washing machines, enamel products, steel walls, steel It can be used safely and securely anywhere where a magnet can be attached to the product.

Ulasan Produk

Tidak ada ulasan