Sebelum PPN:
Rp229.900
Spesifikasi
Attracting Force (N)100
Length (mm)30
MaterialMagnet = Neodymium magnet, Surface treatment = Nickel plating, Cap = Iron
Number of Screw Holes2
RoHS DirectiveCorrespondence (Corresponding to 10 Substances)
ScrewM4, countersunk hole
Suitable ScrewM4
Thickness (mm)6
Width (mm)15
Yoke Thickness (mm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Since the cap (iron material) is adsorbed, the adsorption surface may be scratched. - It can be reduced by attaching a protective film to the adsorption surface.
Feature
It has excellent impact resistance, and by attaching an iron cap to the neodymium magnet, the adsorption power is 3 to 4 times higher than that of a single magnet.

Ulasan Produk

Tidak ada ulasan