Crecia Tempat Tisu WypAll

Sebelum PPN:
Rp4.399.900
Spesifikasi
ColorBlue
Dimensions WxDxH (mm)224x149x113
MaterialPP
Service Temperature (°C)-20 to 120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not place in places with high temperatures such as near fire.
- When using a chemical solution, please select an alcohol preparation.
- Do not mix different chemicals as it is dangerous.
Feature
Comes with a lid that does not dry easily.
It is a fashionable clear type.
Use
Dispenser for handy wiper

Ulasan Produk

Tidak ada ulasan