APEX VORTEX Shock-Absorbing Bit Holder

Sebelum PPN:
Rp939.900
Spesifikasi
MaterialMade of S2 steel
Outer Diameter (mm)16
Overall Length (mm)89.5
Shaft Length (mm)27.5
Shank Diameter (mm)6.35
Square Drive (mm)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A special dual-impact torsion structure cushions impacts and extends the life of your bit.
A highly durable bit holder that can be used with power tools.
The insertion part has a magnet and a retainer ring to hold the bit firmly.
Use
For work requiring torque.

Ulasan Produk

Tidak ada ulasan