KGK Vibration Control Gelmat

Sebelum PPN:
Rp529.900
Spesifikasi
ColorTransparent
Dimensions, Width W x Length L x Thickness (mm)50x50x1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- This product helps to suppress vibration and drop impact. - We are not liable for any damages in the event of a fall or fall due to an earthquake or the like. - When peeling off, forcibly peeling off may damage the paint or surface of the pasted place, so peel off slowly. - We are not responsible for any damage to the adherend during peeling. - If used for a long time, marks may be left on the surface to be used.
Feature
Uses a gel material that strongly absorbs vibrations and shocks. Uses a transparent and inconspicuous material. No construction is required and it can be used just by pasting it.
Use
For preventing falls and falls of telephones, personal computers, printers, bookshelves, etc.

Ulasan Produk

Tidak ada ulasan