3M UHMW Tape (Lakban Anti Slip)

Sebelum PPN:
Rp14.999.900 - Rp15.999.900
Spesifikasi
AdhesiveRubber Type
Adhesive Force (N/mm)2.63/10
Base MaterialUltra high molecular weight polyethylene
ColorWhite
Main applicationSliding aid
Operating Temperature Range (°C)-34 to 107
Re-peelingPossible
Tape Length (m)15
Tape Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The color of the actual product may vary slightly.
- Since this product is not intended for general consumers, the labeling and instruction manuals are not indicated or included for general consumers.
Use
Slip promotion and wear prevention of sliding parts and paper feed parts of OA equipment, etc., prevention of abnormal noise in places where creaking noise is generated in automobiles, etc., guides for conveyors that require wear resistance

Ulasan Produk

Tidak ada ulasan