APEX u-GUARD Covered Impact Power Bit

Sebelum PPN:
Rp349.900 - Rp419.900
Spesifikasi
Bit size((+))2
ColorOrange
MaterialBit = Alloy steel, Sleeve = Resin
Overall Length (mm)89
Width Across Flat (mm)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Since the sleeve does not rotate even when the bit rotates, there is no need to worry about damaging the workpiece even when working in narrow spaces.
Since the sleeve does not rotate, the risk of entanglement of gloves or sleeves can be reduced.
Use
For screw tightening work where you don't want to damage the workpiece.

Ulasan Produk

Tidak ada ulasan