IKURA Transformer

Sebelum PPN:
Rp5.199.900
Spesifikasi
Cable Length (m)2
Capacity (kVA)2
Current (A)20
Input Plug (A)Three-phase 200V ground 3P20
Input Voltage (V)200
Input/Output (V)200/100
Output voltage (V)100
Protective FunctionSafety breaker 10A
TypeBuck
Wire Thickness (mm²)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
-Eliminates the voltage drop of 100V stepped down from 200V. -When used with 200V stepped down, a stable 100V power supply can be provided.
Use
Construction companies, woodworking shops, agriculture and forestry, various construction projects, and exhibitions. Ideal as a power source for power tools, etc. Ideal as a power source for spot air conditioners, heaters, etc.

Ulasan Produk

Tidak ada ulasan