CONVEX Total Band Base Ck -30 100 Pieces

Sebelum PPN:
Rp1.099.900
Spesifikasi
Applicable bandConvex = CV-125 to CV-300, CV-400
Cable Tie Used Thickness (mm)1.6
ColorNatural
Height (mm)6
Hole Diameter (mm)4.4
Length (mm)28.5
MaterialNylon 66 (UL standard 94V-2)
Screw Hole (mm)4.4
Side Width (mm)28.5
Suitable Cable Tie (mm)up to 5.6
Suitable SizeConvex = CV-125 to CV-300, CV-400
Width (mm)1.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Be sure to wipe off oil, water, rust, dust, etc. from the application area.
- Peel off the masking on the adhesive side and press firmly against the wiring location to stick it.
- Avoid adhering to uneven surfaces or surfaces that may fall off when touched.
Feature
It is quick and easy to install on any clean, dry surface.
No scratches remain even after removal.
Double-sided tape is attached to an integrally molded product made of nylon 66 (UL standard 94V-2).
It can also be secured with screws.
Use
Attach the cable tie to the fixed base.

Ulasan Produk

Tidak ada ulasan