ASADA Torque Wrench

Sebelum PPN:
Rp2.099.900
Spesifikasi
Accuracy Torque± 4%
Calibration CertificateCompliant
Dimensions (inch)3/8
Opening Diameter (mm)22
Overall Length (mm)260
Tightening Torque (N m)42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Calibration certificate is a document that proves the accuracy of torque equipment. Please keep it in a safe place as you may need it.
Feature
To prevent refrigerant leakage due to insufficient tightening of the flare nut and damage to the flare due to overtightening.

Ulasan Produk

Tidak ada ulasan