Fukuhara Super Trap(No Sensor)

Sebelum PPN:
Rp15.999.900
Spesifikasi
Drain Discharge (cm³/time)2900
Height (mm)110
Intake Fitting SizeG
Intake Pipe Diameter1/2
Length (mm)329
Maximum Operating Pressure (MPa)1
Operating Temperature Range (°C)-20 to 40 (Drain should not freeze)
Outlet Fitting SizeRc
Outlet Pipe Diameter3/8
Set ContentPressure-resistant rubber hose 500mm nipple
Suitable Compressor Output Power (kW)22-220 (discharge)
Type of OperationAbout 2 to 60 seconds every 2 to 60 minutes during compressor operation
Width (mm)154

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Ideal for draining drains with a large amount of sludge (sediment) flowing in.
Use
Automatic draining of compressor/air tank

Ulasan Produk

Tidak ada ulasan