Hikari Stopper for Hand Pallet

Sebelum PPN:
Rp379.900
Spesifikasi
Dimensions (width x depth x thickness) (mm)164x271x30
Height (mm)271
Length (mm)30
MaterialBody = High impact polypropylene, Anti-slip part = EPDM
Overall Height (mm)30
Overall Width (mm)164
Width (mm)164

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Lightweight and impact resistant, it can securely fixhand pallet trucks.
Comes with a hook, so you can hang it on the handle of a hand pallet when storing it.
It has rubber on the bottom, so it has a high anti-slip effect.
Use
As a wheel fixing stopper for hand pallets.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait