FUJI StarFlex

Sebelum PPN:
Rp1.699.900
Spesifikasi
AbrasiveWA
Hole Diameter (mm)15
Maximum Operating Speed (rpm)13600
Outer Diameter (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A flexible grinding wheel that achieves high flexibility and easy workability through a special manufacturing process.
Its special formulation provides high polishing capabilities.
The slit shape of the polishing surface prevents clogging.
Use
For various metal polishing tasks on general steel and stainless steel.

Ulasan Produk

Tidak ada ulasan