BEST TOOL Snips for Corrugated Sheet

Sebelum PPN:
Rp469.900
Spesifikasi
Blade Length (mm)70
Blade Thickness (mm)3.5
MaterialBlade = Carbon steel (S50C), Grip = Polypropylene (PP) + Thermoplastic elastomer resin (TPR)
Overall Length (mm)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not use for purposes other than cutting corrugated sheets. - Wipe the blade with knife oil after use. - Prevents rust and maintains sharpness.
Feature
With a soft spring, it is smooth to use. It can cleanly cut polycarbonate, vinyl chloride, galvanized steel, and galvanized steel without crushing the pile. Equipped with a safe and secure one-touch safety lock.
Use
For cutting polycarbonate, vinyl chloride, galvanized steel, and galvanium steel plates.

Ulasan Produk

Tidak ada ulasan