EXEN Small Size Piston Vibrators

Sebelum PPN:
Rp11.999.900
Spesifikasi
Air Consumption (L/minute)(When mounting cylinder) 8 to 76 (When mounting piston) 4 to 48
Cylinder Diameter (mm)23
Frequency Range (Hz)(When mounting cylinder) 34 to 54 (When mounting piston) 25 to 36
Height (mm)96 to 124
Mounting Bolt(When Installing Piston/Cylinder) M5 / M6
Operating Pressure (MPa)0.2 to 0.6
Piston Diameter (mm)8
Vibration Part (mm)(When mounting cylinder) 20; (When mounting piston) 8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Use
It can be used for filling materials and parts feeders, as well as preventing clogging of powders and granules.

Ulasan Produk

Tidak ada ulasan