Anzen Kougyou Single Tube Variative Az Stand (Barikade)

Sebelum PPN:
Rp999.900
Spesifikasi
Height (mm)744
Included Accessories2 easy clamps
Length (mm)55
MaterialPolyethylene (PE)
Opening Width (mm)470
Suitable Pipe Diameter (mm)48.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Reflective sheet sold separately.
Feature
You can indicate directions by attaching a reflective sheet (sold separately).
It is made of blown glass, so it is durable and not easily broken.

Ulasan Produk

Tidak ada ulasan