3M ScotchRubber Mastic Tape

Sebelum PPN:
Rp679.900
Spesifikasi
AdhesiveRubber Type
Adhesive Force (N/mm)26/10
Base MaterialEthylene propylene rubber
ColorBlack
Continuous Use Temperature (°C)90
Dielectric Strength (kV/mm)20
Elongation (%)1000
Operating Temperature Range (°C)90
Tape Length (m)3
Tape Thickness (mm)1.65
Tape Width (mm)25
Tensile Strength (N/10mm)17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- A cutter is required for cutting.
- Since this product is not intended for general consumers, the labeling and instruction manuals are not indicated or included for general consumers.
Feature
Lead-free type.
It is thick and suitable for insulation and waterproofing of uneven connector parts.
Use
Anticorrosion and seal of cable sheath cut end, corrugated part, end part seal, pipe, flange part

Ulasan Produk

Tidak ada ulasan