3M ScotchBrite Rust & Paint Remover Pad (Amplas Serabut)

Sebelum PPN:
Rp67.900
Spesifikasi
ColorBrown
Finish Equivalent Number#240 to #320
Length (mm)115
MaterialNonwoven fabric = Nylon/polyester, Abrasive grains = Aluminium oxide
Thickness (mm)25
Width (mm)105

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Since it is a non-woven abrasive, it is less likely to be clogged and has excellent workability.
Thick type and easy to hold.
Use
Base treatment work before painting such as removing rust on iron parts and peeling off old paint film on wood parts

Ulasan Produk

Tidak ada ulasan