3M Scotch Double-Sided Adhesive Tape Removable (Double Tape/ Isolasi Bolak Balik)

Sebelum PPN:
Rp88.900 - Rp159.900
Spesifikasi
AdhesiveAcrylic
Adhesive MaterialMetal, PP/PE
Adhesive Strength (N/10mm)8.2
Adhesive TypePowerful
Base MaterialHigh strength non-woven fabric
ColorWhite
Re-peelingPossible
Tape Thickness (mm)0.15
ThicknessThin
Thickness (mm)0.15
suitable usageRe-stripping

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not use for applications that require force. - Packages before and after the design change may be mixed.
Use
Display posters and calendars. Pasting such as corner guards. Fixing the insulation sheet. cuttable by hand

Ulasan Produk

Tidak ada ulasan